DISPOSABLE GLOVES,PURPLE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE GLOVES,PURPLE,PK100

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NFA1
  • Mfr. Model # 3NFA1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Application Laboratory, Research Facilities, Janitorial/Cleaning, Small Parts Assembly, Sorting Applications
  • Colour Purple
  • Item Disposable Gloves
  • Cuff Rolled
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Material Latex, Neoprene, Nitrile
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Size X-Large
  • Glove Length 10"
  • Resists Chemical Splash
  • Metal Detectable No
  • Special Features Chlorinated Internal Layer
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fully
  • Latex Content Contains Latex
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list