DISPOSABLE GLOVES,NITRILE,XL,BLUE,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,XL,BLUE,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VLY9
  • Mfr. Model # 2VLY9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Item Disposable Gloves
  • Cuff Beaded
  • Standards 510K, ISO 9001 Certified QMS
  • Lining Unlined
  • Special Features Ambidextrous, Non Sterile
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size X-Large
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Palm Thickness 3.90 mil
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 4.70 mil
  • Cuff Thickness 3.50 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list