DISPOSABLE GLOVES,NITRILE,XL,BLUE,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,XL,BLUE,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VLY5
  • Mfr. Model # 2VLY5
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Rolled
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size X-Large
  • Metal Detectable No
  • Latex Content Latex Free
  • Lining Unlined
  • Palm Thickness 4.00 mil
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 4.00 mil
  • Aloe Inner Surface No
  • Cuff Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list