Discontinued with Replacement
DISPOSABLE GLOVES,NITRILE,XL,BLUE,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE GLOVES,NITRILE,XL,BLUE,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XMA9
  • Mfr. Model # 2XMA9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs
Suggested Replacement Product
DISPOSABLE GLOVES,NITRILE,XL,BLUE,P

Your Price: NA

Technical Specs

  • Application Food and Pharmaceutical
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Straight
  • Powdered/Powder Free Powder Free
  • Standards 21 CFR 170-199
  • Disposable Glove Grade Food
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size X-Large
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Finger Thickness 5.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.00 mil
  • Glove Texture Location Palm and Fingers
  • Cuff Thickness 5.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list