DISPOSABLE GLOVES,NITRILE,S,GREEN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,S,GREEN,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VLZ1
  • Mfr. Model # 2VLZ1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Colour Green
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile, Aloe Inner Surface
  • Lining Unlined
  • Resists Puncture
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Powdered/Powder Free Powder Free
  • Glove Size Small
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 5.10 mil
  • Finger Thickness 5.90 mil
  • Cuff Thickness 3.90 mil
  • Aloe Inner Surface Yes
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list