DISPOSABLE GLOVES,NITRILE,S,BLUE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,S,BLUE,PK

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PHK3
  • Mfr. Model # 6PHK3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application Personal Protection
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Beaded
  • Resists Bacterial/Viral Penetration
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Standards ASTM F1671, Class 1 Medical Device, FDA Biocompatibility, 510K Approved, ISO 9001 Certified QMS
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Small
  • Glove Length 9-1/2"
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Palm Thickness 2.40 mil
  • Finger Thickness 3.90 mil
  • Cuff Thickness 2.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list