Skip Content
DISPOSABLE GLOVES,NITRILE,S,BLUE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,NITRILE,S,BLUE,PK

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13U759
  • Mfr. Model # 13U759
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Application When Tactile Sensitivity Is Imperative
  • Item Disposable Gloves
  • Special Features Ambidextrous, Non Sterile
  • Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
  • Cuff Beaded
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Size Small
  • Glove Length 9-1/2"
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Palm Thickness 3.00 mil
  • Finger Thickness 3.00 mil
  • Cuff Thickness 3.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list