DISPOSABLE GLOVES,NITRILE,S,BLUE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,S,BLUE,PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6JF94
  • Mfr. Model # 6JF94
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Food and Pharmaceutical
  • Item Disposable Gloves
  • Colour Blue
  • Cuff Straight
  • Standards US Government 21 CFR 170-199 Specifications
  • Powdered/Powder Free Powdered
  • Disposable Glove Grade Food
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size Small
  • Resists EN 374 Permeation: NaOH Class 6, n-Heptane Class 3, Methylcyclohexane Class 3
  • Lining Unlined
  • Metal Detectable No
  • Glove Texture Location Palm and Fingers
  • Latex Content Latex Free
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list