Skip Content
DISPOSABLE GLOVES,NITRILE,S,BLACK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,NITRILE,S,BLACK,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VLZ6
  • Mfr. Model # 2VLZ6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Black
  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Resists Chemicals
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Glove Size Small
  • Disposable Glove Material Nitrile
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fingers Only
  • Palm Thickness 3.50 mil
  • Cuff Thickness 2.80 mil
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Finger Thickness 5.10 mil
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list