Skip Content
DISPOSABLE GLOVES,NITRILE,M,TEAL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,NITRILE,M,TEAL,PK

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NFJ3
  • Mfr. Model # 3NFJ3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Teal
  • Application Laboratory, Medical
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Resists Puncture
  • Standards ISO 9001 Certified QMS
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Glove Length 12"
  • Disposable Glove Grade Exam, Medical
  • Glove Size Medium
  • Disposable Glove Palm Thickness Range 7.00 - 7.99 mil
  • Disposable Glove Material Nitrile
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Finger Thickness 7.10 mil
  • Palm Thickness 5.90 mil
  • Cuff Thickness 3.90 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Glove Texture Location Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list