Skip Content
DISPOSABLE GLOVES,NITRILE,M,BLUE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,NITRILE,M,BLUE,PK

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NFD1
  • Mfr. Model # 3NFD1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Blue
  • Item Disposable Gloves
  • Cuff Beaded
  • Resists Puncture
  • Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
  • Powdered/Powder Free Powder Free
  • Lining Unlined
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 12"
  • Glove Size Medium
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Glove Texture Location Fully
  • Palm Thickness 7.90 mil
  • Finger Thickness 9.10 mil
  • Cuff Thickness 5.10 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list