Skip Content
DISPOSABLE GLOVES,NITRILE,M,BLUE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,M,BLUE,PK

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NFC5
  • Mfr. Model # 3NFC5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Blue
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
  • Powdered/Powder Free Powder Free
  • Lining Unlined
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size Medium
  • Metal Detectable No
  • Glove Texture Location Palm and Fingers
  • Cuff Thickness 5.10 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 7.90 mil
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 9.10 mil
  • Latex Content Latex Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list