DISPOSABLE GLOVES,NITRILE,M,BLUE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,M,BLUE,PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VLY3
  • Mfr. Model # 2VLY3
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Blue
  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Cuff Rolled
  • Powdered/Powder Free Powder Free
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Glove Size Medium
  • Glove Length 9-1/2"
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list