DISPOSABLE GLOVES,NITRILE,L,BLUE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,L,BLUE,PK

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NFC4
  • Mfr. Model # 3NFC4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Blue
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Powdered/Powder Free Powder Free
  • Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
  • Lining Unlined
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Glove Size Large
  • Disposable Glove Material Nitrile
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 7.90 mil
  • Finger Thickness 9.10 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 5.10 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list