DISPOSABLE GLOVES,NITRILE,L,BLACK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NITRILE,L,BLACK,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VLZ8
  • Mfr. Model # 2VLZ8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Item Disposable Gloves
  • Colour Black
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Resists Chemicals
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Glove Size Large
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fingers Only
  • Palm Thickness 3.50 mil
  • Cuff Thickness 2.80 mil
  • Finger Thickness 5.10 mil
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list