DISPOSABLE GLOVES,NITRILE,9,GREEN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE GLOVES,NITRILE,9,GREEN,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9DT21
  • Mfr. Model # 9DT21
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Green
  • Cuff Straight
  • Special Features Embossed Palm And Fingers
  • Powdered/Powder Free Powder Free
  • Lining Unlined
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Grade Industrial
  • Glove Length 13"
  • Disposable Glove Material Nitrile
  • Glove Size 9
  • Metal Detectable No
  • Latex Content Latex Free
  • Glove Texture Location Fully
  • Palm Thickness 11.00 mil
  • Finger Thickness 11.00 mil
  • Cuff Thickness 11.00 mil
  • Aloe Inner Surface No
  • Sterile/Non-Sterile Non-Sterile
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list