DISPOSABLE GLOVES,NITRILE,10,GREEN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DISPOSABLE GLOVES,NITRILE,10,GREEN,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9RRA1
  • Mfr. Model # 9RRA1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Colour Green
  • Item Disposable Gloves
  • Cuff Straight
  • Special Features Embossed Palm And Fingers
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Material Nitrile
  • Glove Size 10
  • Glove Length 13"
  • Metal Detectable No
  • Latex Content Latex Free
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fully
  • Palm Thickness 11.00 mil
  • Finger Thickness 11.00 mil
  • Cuff Thickness 11.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list