Skip Content
DISPOSABLE GLOVES NIT WH S PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES NIT WH S PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR21XM46
  • Mfr. Model # 21XM46
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Application Food and Pharmaceutical, Lab Analysis, Light Duty Maintenance and Cleanup
  • Item Disposable Gloves
  • Colour White
  • Cuff Rolled/Beaded
  • Standards FDA Regulation 21 CFR 170-199, ASTM D6319
  • Ambidextrous/Hand-Specific Ambidextrous
  • Powdered/Powder Free Powder Free
  • Special Features Anti-Static, Silicone Free
  • Glove Size Small
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Food
  • Disposable Glove Material Nitrile
  • Glove Length 12"
  • Latex Content Latex Free
  • Palm Thickness 5.00 mil
  • Glove Texture Location Fingers Only
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Lining Unlined
  • Metal Detectable No
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list