DISPOSABLE GLOVES NIT WH M PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE GLOVES NIT WH M PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR21XM47
  • Mfr. Model # 21XM47
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Technical Specs

  • Application Food and Pharmaceutical, Lab Analysis, Light Duty Maintenance and Cleanup
  • Item Disposable Gloves
  • Colour White
  • Special Features Anti-Static, Silicone Free
  • Cuff Rolled/Beaded
  • Powdered/Powder Free Powder Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Standards FDA Regulation 21 CFR 170-199, ASTM D6319
  • Disposable Glove Grade Food
  • Glove Length 12"
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size Medium
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Cuff Thickness 5.00 mil
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list