Skip Content
DISPOSABLE GLOVES,NEOPRENE,M,BLACK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE GLOVES,NEOPRENE,M,BLACK,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9PWZ0
  • Mfr. Model # 9PWZ0
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Black
  • Item Disposable Gloves
  • Cuff Straight
  • Lining Cotton Flock Lined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Industrial
  • Disposable Glove Material Neoprene
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Glove Length 12"
  • Glove Size Medium
  • Latex Content Latex Free
  • Metal Detectable No
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Texture Location Smooth
  • Finger Thickness 25.00 mil
  • Cuff Thickness 25.00 mil
  • Palm Thickness 25.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list