Skip Content
DISPOSABLE GLOVES,NATURAL,LATEX,PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NATURAL,LATEX,PREMIUM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5056S
  • Mfr. Model # 5056S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.88 lbs

Technical Specs

  • Application Electronic Assembly, Laboratory Technician, Painting, Poultry Processing, Cafeteria
  • Colour Natural
  • Item Disposable Gloves
  • Cuff Rolled
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Latex Content Contains Latex
  • Palm Thickness 5.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Grade Food, Industrial
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size Small
  • Resists Day to Day Hazards
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Cuff Thickness 4.00 mil
  • Finger Thickness 7.50 mil
  • Glove Texture Location Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list