Skip Content
DISPOSABLE GLOVES,NATURAL,LATEX,PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NATURAL,LATEX,PREMIUM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5056M
  • Mfr. Model # 5056M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.875 lbs

Technical Specs

  • Colour Natural
  • Application Electronic Assembly, Laboratory Technician, Painting, Poultry Processing, Cafeteria
  • Item Disposable Gloves
  • Cuff Rolled
  • Lining Unlined
  • Palm Thickness 5.00 mil
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Material Natural Rubber Latex
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Food, Industrial
  • Glove Size Medium
  • Resists Day to Day Hazards
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Finger Thickness 7.50 mil
  • Cuff Thickness 4.00 mil
  • Glove Texture Location Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list