DISPOSABLE GLOVES,NATURAL,LATEX,PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NATURAL,LATEX,PREMIUM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5056L
  • Mfr. Model # 5056L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.8 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Natural
  • Application Electronic Assembly, Laboratory Technician, Painting, Poultry Processing, Cafeteria
  • Cuff Rolled
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Contains Latex
  • Powdered/Powder Free Powder Free
  • Aloe Inner Surface No
  • Palm Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Food, Industrial
  • Glove Length 9-1/2"
  • Glove Size Large
  • Resists Day to Day Hazards
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 7.50 mil
  • Cuff Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list