Skip Content
DISPOSABLE GLOVES,NATURAL,LATEX,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NATURAL,LATEX,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5045M
  • Mfr. Model # 5045M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2400
  • Shipping Weight 1.62 lbs

Technical Specs

  • Colour Natural
  • Application Medical, Clinical Laboratories, Dentistry, Nursing Home Care, Laboratory Technician, Veterinarian, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Janitorial, Painting
  • Item Disposable Gloves
  • Cuff Rolled
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Contains Latex
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Size Medium
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list