Skip Content
DISPOSABLE GLOVES,NATURAL,LATEX,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,NATURAL,LATEX,ECONOMY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5060S
  • Mfr. Model # 5060S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.095 lbs

Technical Specs

  • Application Electronic Assembly, Laboratory Technician, Painting, Poultry Processing, Cafeteria
  • Item Disposable Gloves
  • Colour Natural
  • Cuff Rolled
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Contains Latex
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Grade Food, Industrial
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Natural Rubber Latex
  • Glove Length 9-1/2"
  • Glove Size Small
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Resists Day to Day Hazards
  • Finger Thickness 7.50 mil
  • Cuff Thickness 4.00 mil
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list