Skip Content
DISPOSABLE GLOVES,NATURAL,LATEX,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,NATURAL,LATEX,ECONOMY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5055XL
  • Mfr. Model # 5055XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Natural
  • Application Electronic Assembly, Laboratory Technician, Painting, Poultry Processing, Cafeteria
  • Length 9-1/2"
  • Material Latex
  • Size X - Large
  • Cuff Rolled
  • Grade Economy
  • Color Family Whites
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Palm Thickness 5.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Latex
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list