Skip Content
DISPOSABLE GLOVES,LATEX,XS,NATURAL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,LATEX,XS,NATURAL,

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P331
  • Mfr. Model # 16P331
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Colour Natural
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile, Aloe Inner Surface
  • Resists Chemical And Puncture
  • Standards 510K, ISO 9001 Certified QMS, Class 1
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Material Latex
  • Glove Length 9-1/2"
  • Glove Size X-Small
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Fully
  • Sterile/Non-Sterile Non-Sterile
  • Palm Thickness 5.90 mil
  • Cuff Thickness 4.70 mil
  • Aloe Inner Surface No
  • Finger Thickness 6.70 mil
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list