Skip Content
DISPOSABLE GLOVES,LATEX,XS,NATURAL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,LATEX,XS,NATURAL,

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P330
  • Mfr. Model # 16P330
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Application Laboratory, Medical
  • Item Disposable Gloves
  • Colour Natural
  • Cuff Beaded
  • Standards 510K, ISO 9002 Certified QMS, Class 1
  • Special Features Ambidextrous, Non Sterile
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Latex
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Glove Size X-Small
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Fingers Only
  • Palm Thickness 5.10 mil
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 6.30 mil
  • Aloe Inner Surface No
  • Cuff Thickness 3.90 mil
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list