DISPOSABLE GLOVES,LATEX,XL,BLUE,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,LATEX,XL,BLUE,PK5

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G208
  • Mfr. Model # 13G208
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Application Ideal For EMS And High Risk Situations
  • Item Disposable Gloves
  • Colour Blue
  • Special Features Ambidextrous, Non Sterile
  • Cuff Beaded
  • Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Glove Size X-Large
  • Glove Length 12"
  • Disposable Glove Material Natural Rubber Latex
  • Metal Detectable No
  • Latex Content Contains Latex
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Palm and Fingers
  • Cuff Thickness 7.10 mil
  • Finger Thickness 12.20 mil
  • Palm Thickness 9.80 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list