DISPOSABLE GLOVES,LATEX,S,NATURAL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,LATEX,S,NATURAL,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NFJ8
  • Mfr. Model # 3NFJ8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Laboratory, Medical
  • Item Disposable Gloves
  • Colour Natural
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Standards 510K, ISO 9002 Certified QMS
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Size Small
  • Disposable Glove Material Natural Rubber Latex
  • Glove Length 9-1/2"
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Palm Thickness 5.10 mil
  • Finger Thickness 6.30 mil
  • Glove Texture Location Fingers Only
  • Aloe Inner Surface No
  • Cuff Thickness 3.90 mil
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list