Skip Content
DISPOSABLE GLOVES,LATEX,S,NATURAL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,LATEX,S,NATURAL,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P316
  • Mfr. Model # 16P316
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Food Products
  • Item Disposable Gloves
  • Colour Natural
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Standards FDA 510K
  • Lining Unlined
  • Powdered/Powder Free Powdered
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Size Small
  • Disposable Glove Material Latex
  • Glove Length 9-1/2"
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Aloe Inner Surface No
  • Metal Detectable No
  • Finger Thickness 4.30 mil
  • Cuff Thickness 2.80 mil
  • Palm Thickness 3.50 mil
  • Glove Texture Location Fully
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list