Skip Content
DISPOSABLE GLOVES LATEX NAT L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DISPOSABLE GLOVES LATEX NAT L PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR22JK10
  • Mfr. Model # 22JK10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Colour Natural
  • Application Industrial Safety, Laboratory, Dental, EMS, Healthcare, Automotive Markets
  • Item Disposable Gloves
  • Cuff Rolled/Beaded
  • Standards FDA 510K
  • Ambidextrous/Hand-Specific Ambidextrous
  • Powdered/Powder Free Powder Free
  • Glove Size Large
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Material Natural Rubber Latex
  • Glove Length 9-1/2"
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list