Skip Content
DISPOSABLE GLOVES,LATEX,M,NATURAL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,LATEX,M,NATURAL,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P317
  • Mfr. Model # 16P317
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Application Food Products
  • Colour Natural
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Standards FDA 510K
  • Powdered/Powder Free Powdered
  • Lining Unlined
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Latex
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Medium
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Finger Thickness 4.30 mil
  • Aloe Inner Surface No
  • Palm Thickness 3.50 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 2.80 mil
  • Glove Texture Location Fully

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list