Skip Content
DISPOSABLE GLOVES,LATEX,M,NATURAL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,LATEX,M,NATURAL,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G211
  • Mfr. Model # 13G211
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Natural
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 7.00 - 7.99 mil
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Disposable Glove Material Natural Rubber Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Palm Thickness 5.10 mil
  • Latex Content Contains Latex
  • Glove Texture Location Fingers Only
  • Aloe Inner Surface No
  • Finger Thickness 6.30 mil
  • Cuff Thickness 4.30 mil
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list