DISPOSABLE GLOVES,LATEX,M,NATURAL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,LATEX,M,NATURAL,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XMC6
  • Mfr. Model # 2XMC6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Food and Pharmaceutical
  • Colour Natural
  • Item Disposable Gloves
  • Cuff Straight
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Food
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size Medium
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Smooth
  • Palm Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Cuff Thickness 8.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list