Skip Content
DISPOSABLE GLOVES,LATEX,L,NATURAL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,LATEX,L,NATURAL,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VMA3
  • Mfr. Model # 2VMA3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Natural
  • Cuff Beaded
  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Lining Unlined
  • Resists Chemical And Puncture
  • Standards 510K, ISO 9001 Certified QMS
  • Special Features Ambidextrous, Non Sterile, Aloe Inner Surface
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Glove Size Large
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Latex
  • Metal Detectable No
  • Latex Content Contains Latex
  • Sterile/Non-Sterile Non-Sterile
  • Palm Thickness 5.90 mil
  • Glove Texture Location Fully
  • Finger Thickness 6.70 mil
  • Cuff Thickness 4.70 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list