Skip Content
DISPOSABLE GLOVES,LATEX,L,NATURAL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,LATEX,L,NATURAL,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P318
  • Mfr. Model # 16P318
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Natural
  • Application Food Products
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Standards FDA 510K
  • Lining Unlined
  • Powdered/Powder Free Powdered
  • Disposable Glove Material Latex
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Large
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Glove Texture Location Fully
  • Palm Thickness 3.50 mil
  • Finger Thickness 4.30 mil
  • Cuff Thickness 2.80 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list