DISPOSABLE GLOVES,LATEX,L,NATURAL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,LATEX,L,NATURAL,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G212
  • Mfr. Model # 13G212
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Natural
  • Item Disposable Gloves
  • Special Features Ambidextrous, Non Sterile
  • Cuff Beaded
  • Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Palm Thickness Range 7.00 - 7.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Glove Size Large
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Glove Texture Location Fingers Only
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.10 mil
  • Cuff Thickness 4.30 mil
  • Aloe Inner Surface No
  • Finger Thickness 6.30 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list