Skip Content
DISPOSABLE GLOVES,LATEX,L,BLUE,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,LATEX,L,BLUE,PK50

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G207
  • Mfr. Model # 13G207
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Application Ideal For EMS And High Risk Situations
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile
  • Lining Unlined
  • Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
  • Powdered/Powder Free Powder Free
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Latex
  • Glove Size Large
  • Glove Length 12"
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Palm Thickness 9.80 mil
  • Glove Texture Location Fully
  • Finger Thickness 12.20 mil
  • Aloe Inner Surface No
  • Cuff Thickness 7.10 mil
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list