DISPOSABLE GLOVES,CLEAR,VINYL,PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,CLEAR,VINYL,PREMIUM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5025L
  • Mfr. Model # 5025L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • Application Cafeteria, Electronic Assembly, Food Service
  • Colour Clear
  • Item Disposable Gloves
  • Length 9-1/2"
  • Material Vinyl
  • Size Large
  • Grade Premium
  • Cuff Rolled
  • Lining Unlined
  • Metal Detectable No
  • Colour Family Clears
  • Powdered/Powder Free Powdered
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Aloe Inner Surface No
  • Palm Thickness 6.50 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Size Large
  • Glove Length 9-1/2"
  • Disposable Glove Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list