DISPOSABLE GLOVES,CLEAR,VINYL,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,CLEAR,VINYL,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5010S
  • Mfr. Model # 5010S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2401
  • Shipping Weight 12.26 lbs

Technical Specs

  • Application Dentistry, Electronic Assembly, Food Service
  • Colour Clear
  • Cuff Rolled
  • Item Disposable Gloves
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.00 mil
  • Glove Length 9-1/2"
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Vinyl
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size Small
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list