DISPOSABLE GLOVES,CLEAR,VINYL,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,CLEAR,VINYL,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5010M
  • Mfr. Model # 5010M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2401
  • Shipping Weight 1.43 lbs

Technical Specs

  • Colour Clear
  • Application Dentistry, Electronic Assembly, Food Service
  • Item Disposable Gloves
  • Cuff Rolled
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Palm Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Resists Common Cleaning Chemicals
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 7.50 mil
  • Glove Texture Location Smooth
  • Cuff Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list