Skip Content
DISPOSABLE GLOVES,CLEAR,VINYL,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,CLEAR,VINYL,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5010L
  • Mfr. Model # 5010L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2401
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Dentistry, Electronic Assembly, Food Service
  • Item Disposable Gloves
  • Colour Clear
  • Cuff Rolled
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Palm Thickness 5.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Vinyl
  • Glove Size Large
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list