Skip Content
DISPOSABLE GLOVES,CLEAR,VINYL,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,CLEAR,VINYL,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5000XL
  • Mfr. Model # 5000XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs

Technical Specs

  • Item Disposable Gloves
  • Application Medical, Dentistry, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Laboratory Technician, Nursing Home Care, Patient Examinations, Pharmaceutical, Tattoo And Piercing, Veterinarian, Food Service
  • Colour Clear
  • Length 9-1/2"
  • Material Vinyl
  • Size X - Large
  • Cuff Rolled
  • Colour Family Clears
  • Grade Medical
  • Metal Detectable No
  • Lining Unlined
  • Powdered/Powder Free Powdered
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Aloe Inner Surface No
  • Palm Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Glove Size X-Large
  • Disposable Glove Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list