Skip Content
DISPOSABLE GLOVES,CLEAR,VINYL,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,CLEAR,VINYL,ECONOMY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5019M
  • Mfr. Model # 5019M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Application Cafeteria, Electronic Assembly, Food Service
  • Colour Clear
  • Item Disposable Gloves
  • Cuff Rolled
  • Metal Detectable No
  • Lining Unlined
  • Powdered/Powder Free Powdered
  • Latex Content Latex Free
  • Palm Thickness 3.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Size Medium
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9"
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list