DISPOSABLE GLOVES,CLEAR,POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,CLEAR,POLYETHYLENE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5040M
  • Mfr. Model # 5040M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Technical Specs

  • Application Bottling, Canning, Dairy, Painting, Cafeteria
  • Item Disposable Gloves
  • Colour Clear
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Palm Thickness 0.40 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Straight
  • Disposable Glove Palm Thickness Range 0.00 - 0.99 mil
  • Disposable Glove Grade Industrial
  • Glove Length 10"
  • Disposable Glove Material Polyethylene
  • Glove Size Medium
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Smooth
  • Finger Thickness 0.40 mil
  • Cuff Thickness 4.00 mil
  • Resists Food Handling
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list