Skip Content
DISPOSABLE GLOVES,CLEAR,POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,CLEAR,POLYETHYLENE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5040
  • Mfr. Model # 5040
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.93 lbs

Technical Specs

  • Application Bottling, Canning, Dairy, Painting, Cafeteria
  • Colour Clear
  • Item Disposable Gloves
  • Lining Unlined
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Palm Thickness 0.40 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Straight
  • Disposable Glove Grade Industrial
  • Disposable Glove Material Polyethylene
  • Disposable Glove Palm Thickness Range 0.00 - 0.99 mil
  • Glove Length 10"
  • Glove Size Large
  • Resists Food Handling
  • Sterile/Non-Sterile Non-Sterile
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Glove Texture Location Fully
  • Finger Thickness 0.40 mil
  • Cuff Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list