DISPOSABLE GLOVES,BLUE,VINYL,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,BLUE,VINYL,ECONOMY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5035L
  • Mfr. Model # 5035L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.31 lbs

Technical Specs

  • Application Cafeteria, Electronic Assembly, Food Service
  • Item Disposable Gloves
  • Colour Blue
  • Cuff Rolled
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.00 mil
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Industrial
  • Disposable Glove Material Vinyl
  • Glove Size Large
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9"
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list