Skip Content
DISPOSABLE GLOVES,BLUE,VINYL,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE GLOVES,BLUE,VINYL,ECONOMY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5030L
  • Mfr. Model # 5030L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.825 lbs

Technical Specs

  • Application Electronic Assembly, Food Service, Cafeteria
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Rolled
  • Lining Unlined
  • Powdered/Powder Free Powdered
  • Metal Detectable No
  • Latex Content Latex Free
  • Palm Thickness 3.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Grade Food, Industrial
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Size Large
  • Disposable Glove Material Vinyl
  • Glove Length 9"
  • Resists Common Cleaning Chemicals
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Glove Texture Location Smooth
  • Finger Thickness 5.50 mil
  • Cuff Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list