DISPOSABLE GLOVES,BLUE,NITRILE,PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,BLUE,NITRILE,PREMIUM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6030XXL
  • Mfr. Model # 6030XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.72 lbs

Technical Specs

  • Application Janitorial, Nursing Home Care, Painting
  • Item Disposable Gloves
  • Colour Blue
  • Length 9-1/2"
  • Size XX - Large
  • Material Nitrile
  • Cuff Rolled
  • Lining Unlined
  • Grade Premium
  • Colour Family Blue
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.00 mil
  • Metal Detectable No
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Glove Finish Type Textured
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Glove Size 2X-Large
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list